Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5-1/2", Circular Saw Blade, Aluminum

  • Zoro #: G7639834
  • Mfr #: DWA7760
$42.34
  • Promotion Restriction: Not eligible for promotion
  • Application: For Cutting Metals
  • For Use With: Circular Saws
See full product details
Orders over $75 ship free.

Dewalt #DWA7760 Specifications

  • Zoro #: G7639834
  • Mfr #: DWA7760
Promotion Restriction: Not eligible for promotion Application: For Cutting Metals
For Use With: Circular Saws Plate Thickness: 0.038 in
Max. RPM: 7000 Item: Circular Saw Blade
Hook Angle: 3 Degrees Blade Type: Aluminum Cutting
For Use With Saw Type: Circular Saws Primary Saw Application: Metal
Diamond Knockout: No Tip Material: Carbide Tipped
Blade Dia.: 5 1/2 in Tooth Grind: Flat
Arbor Hole: 25/32" Number of Teeth: 30
Includes: Blade Only Cutting Depth: 2"
Kerf: 0.058" Arbor Size: 5/8 in
Max. Blade Speed: 7,000 RPM Primary Material Application: Aluminum, Soft Metals
Cut Width: 0.059 in Arbor Shape: Round
Materials Cut: Aluminum, Non-Ferrous Metals Series: DWA
Metal Cutting Type: Solid Stock Max. Cutting Depth: 2 in
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Circular Saw Blade, Series DWA, Blade Dia. 5 1/2 in, Max. Blade Speed 7,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 30, Max. Cutting Depth 2 in, Primary Material Application Aluminum, Soft Metals, Materials Cut Aluminum, Non-Ferrous Metals, Metal Cutting Type Solid Stock, Cut Width 0.059 in, Tip Material Carbide Tipped, Hook Angle 3 Degrees , Tooth Grind Flat, For Use With Saw Type Circular Saws, Blade Type Aluminum Cutting, Plate Thickness 0.038 in

Reviews of Dewalt #DWA7760