Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5-1/2", Circular Saw Blade, Steel

  • Zoro #: G7638373
  • Mfr #: DWA7770
$51.51
  • Promotion Restriction: Not eligible for promotion
  • Arbor Hole: 25/32"
  • Hook Angle: 1.5 Degrees
See full product details
Orders over $75 ship free.

Dewalt #DWA7770 Specifications

  • Zoro #: G7638373
  • Mfr #: DWA7770
Promotion Restriction: Not eligible for promotion Arbor Hole: 25/32"
Hook Angle: 1.5 Degrees Application: For Cutting Metals
For Use With Saw Type: Circular Saws Includes: Blade Only
Plate Thickness: 0.044 in Number of Teeth: 30
Tip Material: Carbide Tipped Tooth Grind: TCG
Primary Saw Application: Metal Blade Type: Metal Cutting
For Use With: Circular Saws Cutting Depth: 2"
Blade Dia.: 5 1/2 in Max. RPM: 4200
Kerf: 0.058" Item: Circular Saw Blade
Diamond Knockout: No Arbor Size: 25/32 in
Metal Cutting Type: Solid Stock Cut Width: 0.059 in
Arbor Shape: Round Materials Cut: Ferrous Metals, Steel
Series: DWA Max. Blade Speed: 4,200 RPM
Primary Material Application: Steel, Steel Alloys Max. Cutting Depth: 2 in
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Circular Saw Blade, Series DWA, Blade Dia. 5 1/2 in, Max. Blade Speed 4,200 RPM, Arbor Size 25/32 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 30, Max. Cutting Depth 2 in, Primary Material Application Steel, Steel Alloys, Materials Cut Ferrous Metals, Steel, Metal Cutting Type Solid Stock, Cut Width 0.059 in, Tip Material Carbide Tipped, Hook Angle 1.5 Degrees , Tooth Grind TCG, For Use With Saw Type Circular Saws, Blade Type Metal Cutting, Plate Thickness 0.044 in

Reviews of Dewalt #DWA7770