Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5-3/8", 30-Teeth Circular Saw Blade

  • Zoro #: G3457264
  • Mfr #: DW9052
$17.99
  • Promotion Restriction: Not eligible for promotion
  • Blade Type: Metal Cutting
  • Max. RPM: 7000
See full product details
Orders over $75 ship free.

Dewalt #DW9052 Specifications

  • Zoro #: G3457264
  • Mfr #: DW9052
Promotion Restriction: Not eligible for promotion Blade Type: Metal Cutting
Max. RPM: 7000 For Use With: Circular Saws
Primary Saw Application: Nail Embedded Wood Hook Angle: 3 Degrees
Number of Teeth: 30 Diamond Knockout: No
Arbor Hole: 20mm Plate Thickness: 0.039 in
Tooth Grind: FTG Cutting Depth: 2"
For Use With Saw Type: Circular Saws Blade Dia.: 5 3/8 in
Application: For Cutting Aluminum, Brass, Copper and other Non Ferrous Metals Tip Material: Carbide Tipped
Item: Circular Saw Blade Kerf: 0.059"
Arbor Size: 25/32 in Series: DW
Max. Blade Speed: 7,000 RPM Max. Cutting Depth: 2 in
Materials Cut: Aluminum, Non-Ferrous Metals Metal Cutting Type: Solid Stock
Arbor Shape: Round Primary Material Application: Aluminum, Soft Metals
Cut Width: 0.059 in Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Circular Saw Blade, Series DW, Blade Dia. 5 3/8 in, Max. Blade Speed 7,000 RPM, Arbor Size 25/32 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 30, Max. Cutting Depth 2 in, Primary Material Application Aluminum, Soft Metals, Materials Cut Aluminum, Non-Ferrous Metals, Metal Cutting Type Solid Stock, Cut Width 0.059 in, Tip Material Carbide Tipped, Hook Angle 3 Degrees , Tooth Grind FTG, For Use With Saw Type Circular Saws, Blade Type Metal Cutting, Plate Thickness 0.039 in

Reviews of Dewalt #DW9052