5/32" Cobalt Jobber Length Drill Bit 12pk.
- Zoro #: G7635135
- Mfr #: DD4010B12
$31.56
($2.63/unit)
- Promotion Restriction: Not eligible for promotion
- Material: Cobalt
- Shank Dia.: 5/32"
Dewalt #DD4010B12 Specifications
| |
Promotion Restriction: Not eligible for promotion | Material: Cobalt |
Shank Dia.: 5/32" | Overall Length: 3 1/8 in |
Decimal Equivalent: 0.1562 | Item: Twist Drill Bits |
Drill Bit Material: Cobalt | Drill Bit Size: 5/32 in |
Impact Rated: No | Finish: Straw |
Cutting Direction: Right Hand | Standards: Meets all ASI Specs Except Flute Length, Flute Length is Shorter Than ANSI Spec |
Flute Length: 1 1/2 in | Shank Type - Machining: Hex |
Finish - Machining: Straw/Bronze | Country of Origin (subject to change): Germany |
Description
Twist Drill Bits, 5/32 in, Bright (Uncoated), Package Quantity 12