Dewalt
6" Slotted 4-6 IMPACT READY(R) Bulk (50)
- Zoro #: G7634383
- Mfr #: DWA6SL4IRB
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Application - Tools: Impact
- Bit Style: Slotted
- Fastening Tool Tip Size: 4F-6R
- Fastening Tool Item: Power Bit
- Shank Style: Hex Power Drive
- Hex Shank Size: 1/4"
- Overall Bit Length: 6 in
$74.60
Pk of 50, $1.49/ea
Subtotal: $74.60
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Dewalt
- MFR #DWA6SL4IRB
- Zoro #G7634383
- Country of OriginChina
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 4F-6R |
Hex Shank Size | 1/4" |
Overall Bit Length | 6 in |
Shank Size | 6" |
Overall Length | 6" |
Point Size | 4-6 |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Impact |
Bit Style | Slotted |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Item | Power Bit |
Finish | Magnesium Phosphate |
Impact Rated | Yes |
SAE or Metric | SAE |
Material | S2 Steel |
Description
Power Bit, Application - Tools Impact, Fastening Tool Tip Size 4F-6R, Hex Shank Size 1/4 in, Overall Bit Length 6 in, Bit Style Slotted, Shank Style Hex Power Drive, Fastening Tool Material S2 Steel, Single End/Double End Single End, SAE or Metric SAE, Impact Rated Yes, Finish Magnesium Phosphate, Power Bit, Package Quantity 50
Reviews of Dewalt #DWA6SL4IRB
Explore more
- DEWALT 9PC Hex Bit Tip Set DW2068
- DEWALT 9 Pc. 1" Hex Bit Set DW2068
- DEWALT 2PK 2 T15 Imp PWR Bit DWA2TX15IR2
- DEWALT BIT #3 PHILLIPS SCORPION SCRW PWR BIT BD71-423
- DEWALT 16PC Drive Guide Set DW2053CS
- DEWALT Screwdriver Bit, 1 Drive, Square Drive, 14 in Shank, Hex Shank, 214 in L DWA2SQ1IR2
- APEX Torsion Bit, SAE, 1/4", Hex, #6, 1", PK5 212-6-5PK
- EAZYPOWER Triple Y Hex Insert Bit, No. 5, 1" 13300
- Dewalt Screwdriver Bits