Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

60V 1-9/16" Cordless Combination Rotary Hammer

  • Zoro #: G7720207
  • Mfr #: DCH481B
$526.76
  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Rotary Hammer
  • Chuck Type: SDS Max
See full product details
This item ships free.

Dewalt #DCH481B Specifications

  • Zoro #: G7720207
  • Mfr #: DCH481B
Promotion Restriction: Not eligible for promotion Item: Cordless Rotary Hammer
Chuck Type: SDS Max Voltage: 60.0 V
No Load RPM: 0 to 540 Cordless Tool Battery Type: Li-Ion
Blows per Minute: 0 to 3100 Battery Capacity: 9.0 Ah
Core Bit Capacity: 4 in Solid Bit Capacity: 1 1/4 in
Brushless Motor: Yes Battery Included / Bare Tool: Bare Tool
Corded/Cordless: Cordless Series: 60V MAX
Impact Energy: 6.1 ft-lb Tool Length: 18 3/16 in
Features: Active Vibration Control Reduces Vibration Felt By The User At The Handles, Brushless Motor for All Day Runtime and Durability, E-Clutch for Maximum Control In Bind-Up Situations, Impact Energy Provides Corded Power Without The Cord Battery Included: No
Stop Rotation: Yes Corded/Banded: Cordless
Tool Weight: 11.9 lb Standards: UL
Includes: Side Handle Battery Pack Replacement: Mfr. No. DCB609
Cordless Rotary Hammer Drill Product Grouping: Cordless Rotary Hammers Capacity in Concrete: 1 1/4 in
Handle Type: D-Ring Charger Replacement: DCB118
Included Charger: No Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cordless Rotary Hammers, Cordless Rotary Hammer, Bare Tool, Voltage 60.0 V, Chuck Type SDS Max, Cordless Tool Battery Type Li-Ion, Battery Capacity 9.0 Ah, 0 to 3100 Blows per Minute, 0 to 540 No Load RPM, Brushless Motor Yes, Series 60V MAX, Stop Rotation Yes, 1 1/4 in Capacity in Concrete, 1 1/4 in Solid Bit Capacity, 4 in Core Bit Capacity, Impact Energy 6.1 ft-lb, Battery Included No, Battery Pack Replacement Mfr. No. DCB609, Handle Type D-Ring

Reviews of Dewalt #DCH481B