Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

60V 1-9/16" Cordless Combination Rotary Hammer Kit

  • Zoro #: G7720161
  • Mfr #: DCH481X2
$824.21
  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Rotary Hammer
  • Chuck Type: SDS Max
See full product details
This item ships free.

Dewalt #DCH481X2 Specifications

  • Zoro #: G7720161
  • Mfr #: DCH481X2
Promotion Restriction: Not eligible for promotion Item: Cordless Rotary Hammer
Chuck Type: SDS Max Voltage: 60.0 V
No Load RPM: 0 to 540 Blows per Minute: 0 to 3100
Cordless Tool Battery Type: Li-Ion Battery Capacity: 9.0 Ah
Core Bit Capacity: 4 in Solid Bit Capacity: 1 1/4 in
Brushless Motor: Yes Corded/Cordless: Cordless
Battery Included / Bare Tool: Battery Included Series: 60V MAX
Handle Type: D-Ring Capacity in Concrete: 1 1/4 in
Corded/Banded: Cordless Tool Weight: 14.7 lb
Features: Active Vibration Control Reduces Vibration Felt By The User At The Handles, Brushless Motor for All Day Runtime and Durability, E-Clutch for Maximum Control In Bind-Up Situations, Impact Energy Provides Corded Power Without The Cord Includes: FAN Cooled Charger, Kit Box, Side Handle
Impact Energy: 6.1 ft-lb Standards: UL
Tool Length: 19 3/4 in Cordless Rotary Hammer Drill Product Grouping: Cordless Rotary Hammers
Stop Rotation: Yes Battery Included: (2) Mfr. No. DCB609
Battery Pack Replacement: Mfr. No. DCB610 Included Charger: Yes
Charger Replacement: DCB118 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cordless Rotary Hammers, Cordless Rotary Hammer, Battery Included, Voltage 60.0 V, Chuck Type SDS Max, Cordless Tool Battery Type Li-Ion, Battery Capacity 9.0 Ah, 0 to 3100 Blows per Minute, 0 to 540 No Load RPM, Brushless Motor Yes, Series 60V MAX, Stop Rotation Yes, 1 1/4 in Capacity in Concrete, 1 1/4 in Solid Bit Capacity, 4 in Core Bit Capacity, Impact Energy 6.1 ft-lb, Battery Included (2) Mfr. No. DCB609, Battery Pack Replacement Mfr. No. DCB610, Handle Type D-Ring

Restrictions and Compliance

Hazardous material

Reviews of Dewalt #DCH481X2