6X0.045 Cutting Wh

DEWALT |Zoro #: G0370632|Mfr #: DW8726

$1.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0370632 Mfr #: DW8726
Diameter: 6"Series: High Performance
Wheel Type: 1Arbor Size: 7/8"
Item: Straight Grinding WheelAbrasive Material: Aluminum Oxide
Bond Type: ResinMax. RPM: 10, 100
Thickness: 0.045"Application: For Stainless Steel and Metal
Color: YellowGrade: Medium
Specification: PhenolicGrit: 60
Country of Origin (subject to change): Slovenia

Product Description

Straight Grinding Wheel, Wheel Type 1, Diameter 6 In., Thickness 0.045 In., Arbor Size 7/8 In., Abrasive Material Aluminum Oxide, Grit 60, Grade Medium, Bond Type Resin, Specification Phenolic, Application For Stainless Steel and Metal, Max. RPM 10, 100, Series High Performance, Color Yellow

Product Reviews