This item is Discontinued.

Dewalt 7-1/4" 18T Carbide Thin Kerf Circular Saw Blade DW3192

7-1/4" 18T Carbide Thin Kerf Circular Saw Blade (Discontinued)

  • Mfr # DW3192
  • Zoro # G2976163
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DW3192
Zoro #
G2976163
UPC #
028877322001
Country of Origin
China

Dimensions

Blade Dia.
7 1/4 in
Plate Thickness
0.045 in
Cutting Depth
2-3/8"
Arbor Size
5/8 in
Max. Cutting Depth
2 3/8 in
Blade Thickness
0.045 in
Cut Width
0.063 in

Details

Item
Circular Saw Blade
Application
For Cutting Natural Wood, Plywood and Wood Composites
Blade Type
Ripping
Number of Teeth
18
For Use With Saw Type
Circular Saws
Hook Angle
15 Degrees
Tip Material
Carbide Tipped
Kerf
0.071"
Arbor Hole
5/8"
Diamond Knockout
Yes
Tooth Grind
ATB
For Use With
Miter and Table Saws
Primary Saw Application
Nail Embedded Wood
Max. RPM
8000
Arbor Shape
Round
Materials Cut
Wood
Primary Material Application
Nail-Embedded Wood
Max. Blade Speed
8,000 RPM
Wood Cutting Type
Ripping
Accessory Type
Circular Saw Blade

Description

Circular Saw Blade, Blade Dia. 7 1/4 in, Max. Blade Speed 8,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Yes, Number of Teeth 18, Max. Cutting Depth 2 3/8 in, Primary Material Application Nail-Embedded Wood, Materials Cut Wood, Wood Cutting Type Ripping, Blade Thickness 0.045 in, Cut Width 0.063 in, Tip Material Carbide Tipped, Hook Angle 15 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Ripping, Plate Thickness 0.045 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.