This item is Discontinued.

Dewalt 7-1/4In, 24-Teeth Circular Saw Blade DWAFV3724

7-1/4In, 24-Teeth Circular Saw Blade (Discontinued)

  • Mfr # DWAFV3724
  • Zoro # G6530297
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWAFV3724
Zoro #
G6530297
UPC #
885911480161
Country of Origin
China

Dimensions

Cutting Depth
2-3/8"
Blade Dia.
7 1/4 in
Plate Thickness
0.039 in
Arbor Size
5/8 in
Max. Cutting Depth
2 3/8 in
Cut Width
0.061 in

Details

Item
Circular Saw Blade
Arbor Hole
5/8"
Max. RPM
7000
For Use With Saw Type
Circular Saws
Hook Angle
25 Degrees
Number of Teeth
24
Diamond Knockout
Yes
Blade Type
Framing
Tooth Grind
ATB
Kerf
0.061"
Tip Material
Carbide Tipped
Application
Smooth Cutting
Primary Material Application
Nail-Embedded Wood
Wood Cutting Type
Framing
Arbor Shape
Round
Max. Blade Speed
7,000 RPM
Materials Cut
Nail-Embedded Wood
Series
DWAFV
Accessory Type
Circular Saw Blade

Description

Circular Saw Blade, Series DWAFV, Blade Dia. 7 1/4 in, Max. Blade Speed 7,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Yes, Number of Teeth 24, Max. Cutting Depth 2 3/8 in, Primary Material Application Nail-Embedded Wood, Materials Cut Nail-Embedded Wood, Wood Cutting Type Framing, Cut Width 0.061 in, Tip Material Carbide Tipped, Hook Angle 25 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Framing, Plate Thickness 0.039 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.