Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

7-1/4", Circular Saw Blade, Aluminum

  • Zoro #: G7636587
  • Mfr #: DWA7758
$56.55
  • Promotion Restriction: Not eligible for promotion
  • Blade Type: Aluminum Cutting
  • Primary Saw Application: Metal
See full product details
Orders over $75 ship free.

Dewalt #DWA7758 Specifications

  • Zoro #: G7636587
  • Mfr #: DWA7758
Promotion Restriction: Not eligible for promotion Blade Type: Aluminum Cutting
Primary Saw Application: Metal Arbor Hole: 5/8"
Tip Material: Carbide Tipped Plate Thickness: 0.062 in
Application: For Cutting Metals Number of Teeth: 60
Diamond Knockout: No Kerf: 0.088"
Tooth Grind: TCG For Use With Saw Type: Circular Saws
Item: Circular Saw Blade Includes: Blade Only
Blade Dia.: 7 1/4 in Hook Angle: 5 Degrees
Max. RPM: 4000 For Use With: Circular Saws
Cutting Depth: 2-3/8" Arbor Size: 5/8 in
Cut Width: 0.083 in Materials Cut: Aluminum, Non-Ferrous Metals
Max. Cutting Depth: 2 3/8 in Metal Cutting Type: Solid Stock
Primary Material Application: Aluminum, Soft Metals Series: DWA
Arbor Shape: Round Max. Blade Speed: 4,000 RPM
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Circular Saw Blade, Series DWA, Blade Dia. 7 1/4 in, Max. Blade Speed 4,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 60, Max. Cutting Depth 2 3/8 in, Primary Material Application Aluminum, Soft Metals, Materials Cut Aluminum, Non-Ferrous Metals, Metal Cutting Type Solid Stock, Cut Width 0.083 in, Tip Material Carbide Tipped, Hook Angle 5 Degrees , Tooth Grind TCG, For Use With Saw Type Circular Saws, Blade Type Aluminum Cutting, Plate Thickness 0.062 in

Reviews of Dewalt #DWA7758