Dewalt

7-1/4" Circular Saw Blades

Dewalt 7-1/4" Circular Saw Blades DWA171424
Hover or click to zoom Tap to zoom
$13.95 21% off
$11.00
  • Promotion Restriction: Not eligible for promotion
  • Item: Circular Saw Blade
  • Blade Dia.: 7 1/4 in
  • Arbor Hole: 5/8"
  • Diamond Knockout: Yes
  • Max. RPM: 7000
  • Tip Material: Carbide Tipped
  • Blade Type: Framing
See full product details
Orders over $75 ship free.

Total: $11.00

Dewalt #DWA171424 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Circular Saw Blade
  • Blade Dia.: 7 1/4 in
  • Arbor Hole: 5/8"
  • Diamond Knockout: Yes
  • Max. RPM: 7000
  • Tip Material: Carbide Tipped
  • Blade Type: Framing
  • Cutting Depth: 7-1/4"
  • Kerf: 0.065"
  • Tooth Grind: ATB+R
  • Plate Thickness: 0.039 in
  • Number of Teeth: 24
  • Hook Angle: 18 Degrees
  • For Use With Saw Type: Circular Saws
  • Arbor Size: 5/8 in
  • Application: For Wood Cutting
  • Arbor Shape: Round
  • Materials Cut: Wood
  • Cut Width: 0.065 in
  • Primary Material Application: Wood
  • Max. Blade Speed: 7,000 RPM
  • Wood Cutting Type: Framing
  • Max. Cutting Depth: 7 1/4 in
  • Shop By: Hot Buys
  • Accessory Type: Circular Saw Blade
  • Country of Origin (subject to change): Viet Nam

Description

Circular Saw Blade, Blade Dia. 7 1/4 in, Max. Blade Speed 7,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Yes, Number of Teeth 24, Max. Cutting Depth 7 1/4 in, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Framing, Cut Width 0.065 in, Tip Material Carbide Tipped, Hook Angle 18 Degrees , Tooth Grind ATB+R, For Use With Saw Type Circular Saws, Blade Type Framing, Plate Thickness 0.039 in, Application For Wood Cutting

Reviews of Dewalt #DWA171424