Dewalt

7-1/4" Circular Saw Blades

Dewalt 7-1/4" Circular Saw Blades DWA171440B10
Hover or click to zoom Tap to zoom
  • Promotion Restriction: Not eligible for promotion
  • Country of Origin (subject to change): Unknown
See full product details
$20.88
Orders over $75 ship free.

Subtotal: $20.88

Dewalt #DWA171440B10 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Country of Origin (subject to change): Unknown

Description

DEWALT Saw Blades are ideal for any wood-cutting application. The exclusive, patent-pending ToughTrackTM tooth design, on our framing & ripping blades, is engineered to deliver straight, accurate cuts over the life of the blade. Patented Body Slots reduce vibration, which works with the blade's thin kerf design to deliver exceptional user feel. High-Density Tungsten Carbide teeth are tough, wear-resistant, and provide long life. The reinforced shoulder is designed for strength & durability by providing impact resistance, especially in nail-embedded wood. These blades come with ToughCoatTM anti-stick coating to reduce friction and gumming. Optimized for use on both corded and cordless circular saws.

Reviews of Dewalt #DWA171440B10