Skip to Main Content
customer-service Help
Dewalt

7-1/4" Circular Saw Blades

Dewalt 7-1/4" Circular Saw Blades DWA171460B10
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$204.59 ($20.46/unit)
  • Promotion Restriction: Not eligible for promotion
  • Item: Circular Saw Blade
  • Plate Thickness: 0.039 in
See full product details
This item ships free.
Total: $204.59

Dewalt #DWA171460B10 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Circular Saw Blade
  • Plate Thickness: 0.039 in
  • For Use With Saw Type: Circular Saws
  • Hook Angle: 18 Degrees
  • Tooth Grind: ATB
  • Application: For Wood Cutting
  • Tip Material: Carbide Tipped
  • Cutting Depth: 7-1/4"
  • Arbor Hole: 5/8"
  • Max. RPM: 7000
  • Blade Dia.: 7 1/4 in
  • Kerf: 0.065"
  • Blade Type: Finishing
  • Diamond Knockout: Yes
  • Arbor Size: 5/8 in
  • Number of Teeth: 60
  • Arbor Shape: Round
  • Max. Cutting Depth: 7 1/4 in
  • Wood Cutting Type: Finishing
  • Materials Cut: Wood
  • Primary Material Application: Wood
  • Max. Blade Speed: 7,000 RPM
  • Cut Width: 0.065 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Circular Saw Blade, Blade Dia. 7 1/4 in, Max. Blade Speed 7,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Yes, Number of Teeth 60, Max. Cutting Depth 7 1/4 in, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Finishing, Cut Width 0.065 in, Tip Material Carbide Tipped, Hook Angle 18 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Finishing, Plate Thickness 0.039 in, Application For Wood Cutting, Package Quantity 10

Reviews of Dewalt #DWA171460B10