This item is Discontinued.

Dewalt 7" x 1/4" x 5/8"-11 stainless steel wheel DW8417

7" x 1/4" x 5/8"-11 stainless steel wheel (Discontinued)

  • Mfr # DW8417
  • Zoro # G2343871
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DW8417
Zoro #
G2343871
UPC #
028877321776
Country of Origin
Canada

Dimensions

Abrasive Wheel Diameter
7 in
Thickness
0.25 in
Arbor Hole Size
5/8"-11
Diameter
7 in
Arbor Size
5/8"-11
Overall Diameter
7 in
Overall Thickness
0.25 in
Connector Size
5/8"-11

Details

Item
Depressed Center Wheels
Abrasive Wheel Type
Type 27
Abrasive Material
Aluminum Oxide
Abrasive Grit
30
Max. RPM
8,700 RPM
Series
High Performance
Grade
Extra Coarse
Application
Contaminate Free, Stainless
Grit
30
Maximum Operating Speed
8,700 RPM
Primary Material Applicationn
Stainless Steel
Wheel Type
Type 27
Specification
A30S
Connector Type
Threaded Hole

Description

Depressed Center Wheels, Abrasive Material Aluminum Oxide, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 30, Overall Diameter 7 in, Overall Thickness 0.25 in, Primary Material Applicationn Stainless Steel, Series High Performance, Wheel Type Type 27, Maximum Operating Speed 8,700 RPM, Grade Extra Coarse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.