20% off 8 Categories We’re here to help! Call (855) 289-9676
Cart

#8 Bit/Counter Sink

DEWALT | Zoro #: G7638005 | Mfr #: DW2711

$4.33 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
Orders over $50.00 ship free. Details. Standard ground shipping.
Orders over $50.00 ship free. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Dewalt #DW2711 Specifications

Zoro #: G7638005 Manufacturer #: DW2711
Cutting Direction: Right Hand Included Angle: 60 Degrees
Material: High Speed Steel Finish: black oxide
Number of Flutes: 4 Dimension Type: Wire
Body Dia.: 3/4" Flute Type: Spiral
Size: #8 Countersink Style: Plain
Overall Length: 3-1/2" Item: Drill Bit Countersink
Point Dia.: 11/64" Country of Origin (subject to change): China

Description

Item Drill Bit Countersink

Reviews of Dewalt #DW2711