Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

8", Circular Saw Blade, Steel

  • Zoro #: G7637831
  • Mfr #: DWA7840
$63.57
  • Promotion Restriction: Not eligible for promotion
  • Kerf: 0.077"
  • Plate Thickness: 0.062 in
See full product details
Orders over $75 ship free.

Dewalt #DWA7840 Specifications

  • Zoro #: G7637831
  • Mfr #: DWA7840
Promotion Restriction: Not eligible for promotion Kerf: 0.077"
Plate Thickness: 0.062 in Tooth Grind: TCG
Hook Angle: 1.5 Degrees Primary Saw Application: Metal
Diamond Knockout: No For Use With Saw Type: Circular Saws
For Use With: Circular Saws Application: For Cutting Metals
Blade Type: Metal Cutting Number of Teeth: 48
Tip Material: Carbide Tipped Blade Dia.: 8 in
Arbor Hole: 5/8" Item: Circular Saw Blade
Includes: Blade Only Cutting Depth: 3-3/4"
Max. RPM: 4000 Arbor Size: 5/8 in
Series: DWA Max. Blade Speed: 4,000 RPM
Metal Cutting Type: Solid Stock Max. Cutting Depth: 3 3/4 in
Arbor Shape: Round Materials Cut: Ferrous Metals, Steel
Cut Width: 0.077 in Primary Material Application: Steel, Steel Alloys
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Circular Saw Blade, Series DWA, Blade Dia. 8 in, Max. Blade Speed 4,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 48, Max. Cutting Depth 3 3/4 in, Primary Material Application Steel, Steel Alloys, Materials Cut Ferrous Metals, Steel, Metal Cutting Type Solid Stock, Cut Width 0.077 in, Tip Material Carbide Tipped, Hook Angle 1.5 Degrees , Tooth Grind TCG, For Use With Saw Type Circular Saws, Blade Type Metal Cutting, Plate Thickness 0.062 in

Reviews of Dewalt #DWA7840