9/64" Cobalt Jobber Length Drill Bit 12pk.
- Zoro #: G7636684
- Mfr #: DD4009B12
$22.43
($1.87/unit)
- Promotion Restriction: Not eligible for promotion
- Material: Cobalt
- Item: Twist Drill Bits
Dewalt #DD4009B12 Specifications
| |
Promotion Restriction: Not eligible for promotion | Material: Cobalt |
Item: Twist Drill Bits | Drill Bit Size: 9/64 in |
Impact Rated: No | Finish: Straw |
Shank Dia.: 9/64" | Overall Length: 2 7/8 in |
Drill Bit Material: Cobalt | Decimal Equivalent: 0.1406 |
Standards: Meets all ASI Specs Except Flute Length, Flute Length is Shorter Than ANSI Spec | Cutting Direction: Right Hand |
Flute Length: 1 1/4 in | Shank Type - Machining: Hex |
Finish - Machining: Straw/Bronze | Country of Origin (subject to change): Germany |
Description
Twist Drill Bits, 9/64 in, Bright (Uncoated), Package Quantity 12