KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Compressor, 1.6 HP, 120V, 200 psi

DEWALT| Zoro #: G1734616| Mfr #: D55146

$450.04 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tank Size: 4.5 gal.
Max. Pressure: 200 psi
Overall Length: 33-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1734616 Mfr #: D55146
Tank Size: 4.5 gal.Max. Pressure: 200 psi
Overall Length: 33-1/2"Weight: 83 lb.
Motor Type: UniversalStandards: UL
Overall Width: 23"Lubrication Type: Oil Free
Free Air CFM @ Max. Pressure: 5.2Tank Type: Hot Dog
HP: 1.60(F)NPT Outlet: 1/4"
Motor RPM: 1750Voltage: 115VAC
Full Load Amps: 15.0Avg. Pump Life: 1,000 hr.
dBA @ 3 Feet: 78.5Overall Height: 15"
Item: Portable Electric Oil-Free Air CompressorFree Air CFM @ 90 PSI: 5.00
Country of Origin (subject to change): China

Description

Portable Electric Oil-Free Air Compressor, Hot Dog Tank Type, HP 1.60, 115VAC Voltage, Full Load Amps 15.0, Free Air CFM @ 90 PSI 5.00, Free Air CFM @ Max. Pressure 5.2, Max. Pressure 200 psi, Tank Size 4.5 gal., (F)NPT Outlet 1/4 In., Weight 83 lb., Lubrication Type Oil Free, Motor RPM 1750, Universal Motor Type, Avg. Pump Life 1,000 hr., dBA @ 3 Feet 78.5, UL Standards, Overall Length 33-1/2 In., Overall Width 23 In., Overall Height 15 In.

Reviews