Air Compressor, 1.6 HP, 120V, 200 psi

DEWALT| Zoro #: G2434722| Mfr #: D55167

$477.96 /ea

This item ships free. Details.Standard ground shipping.
Tank Type: HorizontalVoltage: 115VACWeight: 83 lb.
Save 15%. Sign up for Z-mail.


Zoro #: G2434722 Mfr #: D55167
Tank Type: HorizontalVoltage: 115VAC
Weight: 83 lb.Overall Width: 16-1/2"
dBA @ 3 Feet: 78.5(F)NPT Outlet: 1/4"
Motor RPM: 1750Overall Height: 30"
Overall Length: 39-5/8"Standards: ISO1217
HP: 1.6Cylinder Material: Plated Steel
Max. Pressure: 200 psiMotor Type: UMCE
Full Load Amps: 15.0Item: Portable Electric Barrel Air Compressor
Free Air CFM @ 90 PSI: 5.0Tank Size: 15 gal.
Lubrication Type: Oil FreeAvg. Pump Life: 1,000 hr.
Country of Origin (subject to change): China


Portable Electric Barrel Air Compressor, Horizontal Tank Type, HP 1.6, 115VAC Voltage, Full Load Amps 15.0, Free Air CFM @ 90 PSI 5.0, Max. Pressure 200 psi, Tank Size 15 gal., (F)NPT Outlet 1/4 In., Weight 83 lb., Cylinder Material Plated Steel, Lubrication Type Oil Free, Motor RPM 1750, UMCE Motor Type, Avg. Pump Life 1,000 hr., dBA @ 3 Feet 78.5, ISO1217 Standards, Overall Length 39-5/8 In., Overall Width 16-1/2 In., Overall Height 30 In.