KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Compressor, 1.6 HP, 120V, 200 psi

DEWALT| Zoro #: G2376114| Mfr #: D55168

$492.87 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tank Size: 15 gal.
Includes: Control Panel, Roll Cage, Hose Storage, Ball Drain Valve
Cylinder Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2376114 Mfr #: D55168
Tank Size: 15 gal.Includes: Control Panel, Roll Cage, Hose Storage, Ball Drain Valve
Cylinder Material: SteelWeight: 92 lb.
Motor Type: UniversalStandards: UL
Overall Width: 22"Lubrication Type: Oil Free
Max. Pressure: 200 psiTank Type: Vertical
HP: 1.6Free Air CFM @ 90 PSI: 5.0
Motor RPM: 1750Voltage: 115VAC
Item: Portable Electric Barrel Air CompressorFull Load Amps: 15.0
Avg. Pump Life: 1,000 hr.dBA @ 3 Feet: 78.5
Overall Height: 44-3/4"Overall Length: 24-1/2"
(F)NPT Outlet: 1/4"Country of Origin (subject to change): China

Description

Portable Electric Barrel Air Compressor, Vertical Tank Type, HP 1.6, 115VAC Voltage, Full Load Amps 15.0, Free Air CFM @ 90 PSI 5.0, Max. Pressure 200 psi, Tank Size 15 gal., (F)NPT Outlet 1/4 In., Weight 92 lb., Cylinder Material Steel, Lubrication Type Oil Free, Motor RPM 1750, Universal Motor Type, Avg. Pump Life 1,000 hr., dBA @ 3 Feet 78.5, UL Standards, Overall Length 24-1/2 In., Overall Width 22 In., Overall Height 44-3/4 In.

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews