Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Air Cooled Dsc BU Pad, 7D, Arbor Hole

  • Zoro #: G0511664
  • Mfr #: DAJHXKMD01

$28.83

  • Density: Medium
  • Vacuum Hole Design: Non-Vacuum
  • Item: Disc Backup Pad
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dewalt #DAJHXKMD01 Specifications

  • Zoro #: G0511664
  • Mfr #: DAJHXKMD01
Density: Medium Vacuum Hole Design: Non-Vacuum
Item: Disc Backup Pad Face Mounting Size: 7/8"
Back Mounting Type: Threaded Arbor Hole Disc Diameter: 7"
Max. RPM: 8500 Face Mounting Type: Arbor Hole
Max. Speed: 8500 rpm Back Mounting Size: 5/8"-11
Body Material: Rubber Diameter: 7"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Disc Backup Pad, Disc Diameter 7 In., Face Mounting Type Arbor Hole, Back Mounting Type Threaded Arbor Hole, Back Mounting Size 5/8 In.-11, Max. RPM 8500, Density Medium, Vacuum Hole Design Non-Vacuum, Body Material Rubber

Reviews of Dewalt #DAJHXKMD01