Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Angle Grinder, 4-1/2 In., 9A

  • Zoro #: G7421355
  • Mfr #: DWE4120N
$80.94
  • Promotion Restriction: Not eligible for promotion
  • No Load RPM: 12,000 RPM
  • Voltage: 120V AC
See full product details
This item ships free.

Dewalt #DWE4120N Specifications

  • Zoro #: G7421355
  • Mfr #: DWE4120N
  • Promotion Restriction: Not eligible for promotion
  • No Load RPM: 12,000 RPM
  • Voltage: 120V AC
  • Number of Conductors: 2
  • Spindle Thread Size: 5/8"-11
  • Tool Length: 10 3/4 in
  • Corded/Banded: Corded
  • Tool Weight: 3.9 lb
  • Corded/Cordless: Corded
  • Features: AC/DC Power, Ergonomic Body Design, Jam-Pot Gear Case, Low Profile, One-Touch Guard, Slim
  • Item: Angle Grinder
  • Lock-on: No
  • Speed Type: Single
  • Handle Design: Barrel Grip
  • Cord Length: 8 ft
  • Wheel Dia.: 4 1/2 in
  • Includes: One-Touch Guard, Wrench
  • Nominal Amps: 9
  • Switch Type: Paddle
  • Lock-off: No
  • Number of Pieces: 3
  • Overall Length: 10 3/4 in
  • Application: Fast Material Removal
  • Minimum Speed: 12,000 RPM
  • Series: DWE
  • Tether Style: Not Applicable
  • Electrical Protection: Overload Protection
  • Current: 9 A
  • Dust Sealed Switch: No
  • Anti-Restart Technology: No
  • Switch Location: Bottom
  • Head Type: Standard Head
  • Lock-On Switch: No
  • Safety Features: Non-Locking Switch
  • Anti-Kickback Clutch Type: None
  • Power Source: Corded
  • Brushless Motor: No
  • For Wheel Type: Type 27, Type1
  • Guard Adjustment: Tooled Adjustable
  • Lock-Off Switch: No
  • Grip Style: Barrel Grip
  • Max. Speed: 12,000 RPM
  • Number of Speed Settings: 1
  • Accessory Free Tool Change: Yes
  • Brake Type: None
  • Kit Contents: (1) Bare Tool, (1) Guard
  • Wheel Diameter: 4 1/2 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Angle Grinder, Wheel Dia. 4 1/2 in, Nominal Amps 9, No Load RPM 12,000 RPM, Switch Type Paddle, Lock-on No, Lock-off No, Voltage 120V AC, Spindle Thread Size 5/8 In.-11, Tool Length 10 3/4 in, Tool Weight 3.9 lb, Speed Type Single, Handle Design Barrel Grip, Cord Length 8.0 ft, Number of Conductors 2, Features 2-Position Removable Side Handle, Quick-Change(Tm) Wheel Release, Includes One-Touch(TM) Guard, Wrench

Reviews of Dewalt #DWE4120N