Angle Grinder, 4-1/2 In.

DEWALT| Zoro #: G0604834| Mfr #: D28114

$167.56 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0604834 Mfr #: D28114
Wheel Dia.: 4-1/2"Includes: Wrench, Guard, Backing Flange, Side Handle And Clamp Nut for 7/8" Wheels
Cord Length: 10.0 ft.Switch Type: Paddle
Nominal Amps: 13No Load RPM: 11, 000
Spindle Thread Size: 5/8"-11Corded/Cordless: Corded
Features: Perform and Protect(TM), Dust Ejection System(TM), Quick Change Wheel Release, Motor With Dual Abrasion ProtectionItem: Angle Grinder
Number of Conductors: 2Handle Design: Barrel Grip
Lock-off: YesLock-on: Yes
Voltage: 120VACSpeed Type: Single
Tool Length: 13"Country of Origin (subject to change): United States

Product Description

Angle Grinder, Wheel Dia. 4-1/2 In., Nominal Amps 13, No Load RPM 11,000, Switch Type Paddle, Lock-on Yes, Lock-off Yes, Voltage 120VAC, Spindle Thread Size 5/8 In.-11, Tool Length 13 In., Speed Type Single, Handle Design Barrel Grip, Cord Length 10.0 ft., Number of Conductors 2, Features Perform and Protect(Tm), Dust Ejection System(Tm), Quick Change Wheel Release, Motor with Dual Abrasion Protection, Includes Wrench, Guard, Backing Flange, Side Handle and Clamp Nut for 7/8 In. Wheels

Product Reviews