JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Angle Grinder, 4-1/2 In. or 5 In.

DEWALT| Zoro #: G1981725| Mfr #: D28115N

$166.30 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1981725 Mfr #: D28115N
Voltage: 120VACSpindle Thread Size: 5/8"-11
Corded/Cordless: CordedSpeed Type: Single
Item: Angle GrinderIncludes: Wrench, Multi Position Side Handle, Guard
Features: Dust Ejection System(Tm), Quick-Change(Tm) Wheel Release, Dual Abrasion Protection, 1-Piece Brush ArmNo Load RPM: 9000
Handle Design: Rat TailCord Length: 10.0 ft.
Number of Conductors: 2Nominal Amps: 13
Lock-off: NoLock-on: No
Wheel Dia.: 4-1/2" or 5"Tool Length: 15-1/4"
Tool Weight: 4.8 lbs.Switch Type: Trigger
Country of Origin (subject to change): United States

Product Description

Angle Grinder, Wheel Dia. 4-1/2 In. or 5 In., Nominal Amps 13, No Load RPM 9000, Switch Type Trigger, Lock-on No, Lock-off No, Voltage 120VAC, Spindle Thread Size 5/8 In.-11, Tool Length 15-1/4 In., Tool Weight 4.8 lbs., Speed Type Single, Handle Design Rat Tail, Cord Length 10.0 ft., Number of Conductors 2, Features Dust Ejection System(Tm), Quick-Change(Tm) Wheel Release, Dual Abrasion Protection, 1-Piece Brush Arm, Includes Wrench, Multi Position Side Handle, Guard

Product Reviews