Angle Grinder, 5 In. or 6 In.

DEWALT| Zoro #: G1103532| Mfr #: D28065N

$183.84 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1103532 Mfr #: D28065N
Item: Angle GrinderCorded/Cordless: Corded
Speed Type: SingleVoltage: 120VAC
Spindle Thread Size: 5/8"-11Includes: Wrench, Multi Position Side Handle, Guard
Features: Dust Ejection System(TM), Quick-Change(TM) Wheel Release, Dual Abrasion Protection, 1-Piece Brush ArmSwitch Type: Trigger
No Load RPM: 9000Handle Design: Rat Tail
Cord Length: 10.0 ft.Number of Conductors: 2
Nominal Amps: 13Lock-off: No
Lock-on: NoWheel Dia.: 5" or 6"
Tool Length: 15-1/4"Tool Weight: 4.8 lbs.
Country of Origin (subject to change): United States

Product Description

Angle Grinder, Wheel Dia. 5 In. or 6 In., Nominal Amps 13, No Load RPM 9000, Switch Type Trigger, Lock-on No, Lock-off No, Voltage 120VAC, Spindle Thread Size 5/8 In.-11, Tool Length 15-1/4 In., Tool Weight 4.8 lbs., Speed Type Single, Handle Design Rat Tail, Cord Length 10.0 ft., Number of Conductors 2, Features Dust Ejection System(Tm), Quick-Change(Tm) Wheel Release, Dual Abrasion Protection, 1-Piece Brush Arm, Includes Wrench, Multi Position Side Handle, Guard