KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Angle Grinder, 7 In., No Load RPM 8000

DEWALT| Zoro #: G0720291| Mfr #: DW840K

$146.63 /ea

This item ships free. Details.Standard ground shipping.
Details:
Cord Length: 10.0 ft.
Voltage: 120VAC
Includes: Wrench, Guard, Backing Flange, Side Handle And Clamp Nut for 7/8" Non Threaded Wheels, Carry Case
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0720291 Mfr #: DW840K
Cord Length: 10.0 ft.Voltage: 120VAC
Includes: Wrench, Guard, Backing Flange, Side Handle And Clamp Nut for 7/8" Non Threaded Wheels, Carry CaseLock-off: No
Lock-on: NoNominal Amps: 13
Switch Type: TriggerHandle Design: Rat Tail
Tool Length: 16-1/8"Number of Conductors: 2
Item: Angle GrinderFeatures: High Power-to-Weight Ratio, Keyless Adjustable Guard, Rear Handle, External Brush Caps
Speed Type: SingleWheel Dia.: 7"
Corded/Cordless: CordedSpindle Thread Size: 5/8"-11
No Load RPM: 8000Country of Origin (subject to change): China

Description

HD 7" Angle Grinder with Bag and Wheels

  • 13.0 Amp AC/DC, 8,000 rpm motor provides high power and speed for 7" grinding applications
  • High power-to-weight ratio for greater efficiency and reduced user fatigue
  • Adjustable guard can be adjusted to redirect sparks away from user
  • Rear handle design for greater comfort and control
  • External brush caps for easy servicing
  • Sealed ball and roller bearings for extended motor life
  • Spindle lock button allows for single-wrench bit changes

Reviews