Dewalt
7" & 9" (180 mm & 230 mm) 6,000 rpm 5.3 HP Angle Grinder
Mfr # D28499X
Zoro # G2739116
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Lock-off No
- No Load RPM 6,000 RPM
- Nominal Amps 15
- Wheel Dia. 7 in, 9 in
Replacement Parts
Explore More Products
- DEWALT 4 1/2" Paddle Switch Small Angle Grinder DWE4120
- DEWALT 4-1/2" (115mm) Small Angle Grinder Kit DWE402K
- DEWALT 7 in. Brushless Small Angle Grinder, Rat Tail, with Kickback Brake, No Lock, Pipeline Cover DWE43840CN
- DEWALT 4 1/2" Paddle Switch Small Angle Grinder w/ No Lock-on DWE4120N
- DEWALT 9" 6,500 rpm 4.7 HP Grinder, No-Lk, Cover DWE4559CN
- DEWALT 9" 6,500 rpm 4HP Angle Grinder DWE4519
- DEWALT TRIGGER SWITCH GRINDER 4 1/2"-5" DWDWE43115
- MAKITA 6" Cut-Off/Angle Grinder, 10.5A, Trigger, AC/DC GA6010ZX2
- DEWALT 9" 6,500 rpm 4.7 HP Angle Grinder No-Lk DWE4559N
- MAKITA 7" / 9" Angle Sander, 15.0A, AC/DC GA7911
- DEWALT 7 in. (180mm) Medium Angle Grinder DW840
- Dewalt Sanders & Accessories