Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Angle Grinder, 7.5A, 4-1/2 in. dia.

  • Zoro #: G7635756
  • Mfr #: DWE4012
$69.00
  • Promotion Restriction: Not eligible for promotion
  • Wheel Dia.: 4 1/2 in
  • Includes: 2-Position Side Handle, Depressed Center Wheel, Guard, Hex Wrench
See full product details
Orders over $75 ship free.

Dewalt #DWE4012 Specifications

  • Zoro #: G7635756
  • Mfr #: DWE4012
Promotion Restriction: Not eligible for promotion Wheel Dia.: 4 1/2 in
Includes: 2-Position Side Handle, Depressed Center Wheel, Guard, Hex Wrench Tool Length: 10 5/8 in
Cord Length: 6.1 ft Features: 2-Position Removable Side, Hex Wrench, Low Profile, OneTouch Guard, Quick Change Wheel Release
Number of Conductors: 0 No Load RPM: 12,000 RPM
Lock-on: Yes Speed Type: Single
Switch Type: Paddle Item: Angle Grinder
Corded/Banded: Corded Lock-off: No
Tool Weight: 3.9 lb Corded/Cordless: Corded
Spindle Thread Size: 5/8"-11 Nominal Amps: 7
Handle Design: Barrel Grip Voltage: 120V AC
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Angle Grinder, Wheel Dia. 4 1/2 in, Nominal Amps 7, No Load RPM 12,000 RPM, Switch Type Paddle, Lock-on Yes, Lock-off No, Voltage 120V AC, Spindle Thread Size 5/8 In.-11, Tool Length 10 5/8 in, Tool Weight 3.9 lb, Speed Type Single, Handle Design Barrel Grip, Cord Length 6.1 ft, Number of Conductors 2, Features 2-Position Removable Side, Hex Wrench, Low Profile, OneTouch Guard, Quick Change Wheel Release, Includes 2-Position Side Handle, Depressed Center Wheel, Guard, Hex Wrench

Reviews of Dewalt #DWE4012