Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Angle Grinder, 9 In., No Load RPM 6500

  • Zoro #: G7421881
  • Mfr #: DWE4559CN
$216.15
  • Promotion Restriction: Not eligible for promotion
  • Includes: 9 in Guard, Rubber Case Cover
  • Corded/Banded: Corded
See full product details
This item ships free.

Dewalt #DWE4559CN Specifications

  • Zoro #: G7421881
  • Mfr #: DWE4559CN
Promotion Restriction: Not eligible for promotion Includes: 9 in Guard, Rubber Case Cover
Corded/Banded: Corded Nominal Amps: 15
Speed Type: Single Spindle Thread Size: 5/8"-11
Item: Angle Grinder Features: Anti-Vibration, Automatic Turn-Off Brushes, Dust Ejection System (Tm),, Low Profile Gear Cases, Pipeline (Tm) Grip
Lock-off: Yes Lock-on: No
No Load RPM: 6,500 RPM Switch Type: Trigger
Corded/Cordless: Corded Wheel Dia.: 9 in
Tool Length: 20 29/32 in Voltage: 120V AC
Tool Weight: 12.4 lb Handle Design: Anti-Vibration
Number of Conductors: 2 Cord Length: 6.0 ft
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Angle Grinder, Wheel Dia. 9 in, Nominal Amps 15, No Load RPM 6,500 RPM, Switch Type Trigger, Lock-on No, Lock-off Yes, Voltage 120V AC, Spindle Thread Size 5/8 In.-11, Tool Length 20 29/32 in, Tool Weight 12.4 lb, Speed Type Single, Handle Design Anti-Vibration, Cord Length 6.0 ft, Number of Conductors 2, Features Anti-Vibration, Automatic Turn-Off Brushes, Dust Ejection System (Tm),, Low Profile Gear Cases, Pipeline (Tm) Grip, Includes 9 in Guard, Rubber Case Cover

Reviews of Dewalt #DWE4559CN