Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Angle Grinder, 9 In., No Load RPM 6500

  • Zoro #: G7421066
  • Mfr #: DWE4559N
Dewalt Angle Grinder, 9 In., No Load RPM 6500 DWE4559N
Dewalt Angle Grinder, 9 In., No Load RPM 6500 DWE4559N
$205.63
  • Promotion Restriction: Not eligible for promotion
  • No Load RPM: 6,500 RPM
  • Switch Type: Trigger
See full product details
This item ships free.

Dewalt #DWE4559N Specifications

  • Zoro #: G7421066
  • Mfr #: DWE4559N
Promotion Restriction: Not eligible for promotion No Load RPM: 6,500 RPM
Switch Type: Trigger Lock-off: Yes
Wheel Dia.: 9 in Tool Length: 20 51/64 in
Features: Automatic Turn-Off Brushes, Dust Ejection System(Tm), Low Profile Gear Case Nominal Amps: 15
Lock-on: No Spindle Thread Size: 5/8"-11
Includes: 9 in Guard, 3-Position Side Handle Cord Length: 6.0 ft
Handle Design: Rat Tail Voltage: 120V AC
Speed Type: Single Corded/Cordless: Corded
Item: Angle Grinder Corded/Banded: Corded
Tool Weight: 12.4 lb Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Angle Grinder, Wheel Dia. 9 in, Nominal Amps 15, No Load RPM 6,500 RPM, Switch Type Trigger, Lock-on No, Lock-off Yes, Voltage 120V AC, Spindle Thread Size 5/8 In.-11, Tool Length 20 51/64 in, Tool Weight 12.4 lb, Speed Type Single, Handle Design Rat Tail, Cord Length 6.0 ft, Number of Conductors 2, Features Automatic Turn-Off Brushes, Dust Ejection System(Tm), Low Profile Gear Case, Includes 9 in Guard, 3-Position Side Handle

Technical Guides

Reviews of Dewalt #DWE4559N