Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Angle Grinder, 9 In., No Load RPM 6500

  • Zoro #: G7421915
  • Mfr #: DWE4599N
$293.38
  • Promotion Restriction: Not eligible for promotion
  • Includes: 9 in Guard, 3-Position Anti-Vibe Side Handle
  • Handle Design: Rat Tail
See full product details
This item ships free.

Dewalt #DWE4599N Specifications

  • Zoro #: G7421915
  • Mfr #: DWE4599N
Promotion Restriction: Not eligible for promotion Includes: 9 in Guard, 3-Position Anti-Vibe Side Handle
Handle Design: Rat Tail Tool Length: 21 13/32 in
Cord Length: 6.0 ft Lock-off: Yes
Corded/Banded: Corded Features: Anti-Vibration, Constant Speed Control, Dust Ejection System (Tm), Electronic Clutch, Overload Protection, Power Loss Reset
Item: Angle Grinder Voltage: 120V AC
No Load RPM: 6,500 RPM Lock-on: No
Speed Type: Single Spindle Thread Size: 5/8"-11
Nominal Amps: 15 Wheel Dia.: 9 in
Corded/Cordless: Corded Switch Type: Trigger
Tool Weight: 12.3 lb Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Angle Grinder, Wheel Dia. 9 in, Nominal Amps 15, No Load RPM 6,500 RPM, Switch Type Trigger, Lock-on No, Lock-off Yes, Voltage 120V AC, Spindle Thread Size 5/8 In.-11, Tool Length 21 13/32 in, Tool Weight 12.3 lb, Speed Type Single, Handle Design Rat Tail, Cord Length 6.0 ft, Number of Conductors 2, Features Anti-Vibration, Constant Speed Control, Dust Ejection System (Tm), Electronic Clutch, Overload Protection, Power Loss Reset, Includes 9 in Guard, 3-Position Anti-Vibe Side Handle

Reviews of Dewalt #DWE4599N