Angled Finish Nail, 15 ga, 2 In, PK4000

DEWALT| Zoro #: G0358251| Mfr #: PDA15200

$52.16 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0358251 Mfr #: PDA15200
Material: steelCollation Type: Adhesive
Point Type: ChiselFinish: Bright
Pneumatic Fastener Type: Finishing NailsLength: 2"
Item: Angled Finish NailsGauge: 15 ga.
Collation Angle: 34 DegreesCountry of Origin (subject to change): China

Product Description

Angled Finish Nails, Collation Type Adhesive, Collation Angle 34 Degrees , 15 ga. Gauge, Length 2 In., Chisel Point Type, Steel, Bright Finish, For Use With Mfr. No. DC608K 15 ga. Nailer, Package Quantity 4000