Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Angled Finish Nail, 15ga, 1-1/2 In, PK4000

DEWALT| Zoro #: G1254574| Mfr #: PDA15150

$41.03 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Angled Finish Nails
Collation Angle: 34 Degrees
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1254574 Mfr #: PDA15150
Item: Angled Finish NailsCollation Angle: 34 Degrees
Material: steelPoint Type: Chisel
Pneumatic Fastener Type: Finishing NailsFor Use With: Mfr. No. DC608K 15 ga. Nailer
Collation Type: AdhesiveGauge: 15 ga.
Finish: BrightLength: 1-1/2"
Country of Origin (subject to change): China

Description

Angled Finish Nails, Collation Type Adhesive, Collation Angle 34 Degrees , 15 ga. Gauge, Length 1-1/2 In., Chisel Point Type, Steel, Bright Finish, For Use With Mfr. No. DC608K 15 ga. Nailer, Package Quantity 4000

Reviews