JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Angled Finish Nail, 15ga, 2-1/2 In, PK4000

DEWALT| Zoro #: G1045782| Mfr #: PDA15250

$46.33 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1045782 Mfr #: PDA15250
Material: steelFinish: Bright
Pneumatic Fastener Type: Finishing NailsPoint Type: Chisel
Collation Type: AdhesiveCollation Angle: 34 Degrees
Length: 2-1/2"Item: Angled Finish Nails
Gauge: 15 ga.Country of Origin (subject to change): China

Product Description

Angled Finish Nails, Collation Type Adhesive, Collation Angle 34 Degrees , 15 ga. Gauge, Length 2-1/2 In., Chisel Point Type, Steel, Bright Finish, For Use With Mfr. No. DC608K, Package Quantity 4000