BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Angled Finish Nail, 16 ga, 2 In, PK2500

DEWALT| Zoro #: G2293532| Mfr #: DCA16200

$16.99 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: BrightCollation Type: AdhesiveCoil Quantity: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2293532 Mfr #: DCA16200
Finish: BrightCollation Type: Adhesive
Coil Quantity: -Point Type: Chisel
For Use With: Mfr. No. DC618KPneumatic Fastener Type: Finishing Nails
Gauge: 16 ga.Stick Quantity: 50
Length: 2"Collation Angle: 20 Degrees
Item: Angled Finish NailsShank: Smooth
Material: SteelHead Style: T-Head
Country of Origin (subject to change): China

Description

Angled Finish Nails, T-Head Head Style, Collation Type Adhesive, Collation Angle 20 Degrees , 16 ga. Gauge, Length 2 In., Chisel Point Type, Smooth Shank, Steel, Bright Finish, Coil Quantity -, Stick Quantity 50, For Use With Mfr. No. DC618K, Package Quantity 2500

Reviews