PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Angled Finish Nail, 16ga, 1-1/2 In, PK2500

DEWALT| Zoro #: G1464556| Mfr #: DCA16150

$14.99 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Gauge: 16 ga.Point Type: ChiselFor Use With: Mfr. No. DC618K
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1464556 Mfr #: DCA16150
Gauge: 16 ga.Point Type: Chisel
For Use With: Mfr. No. DC618KShank: Smooth
Stick Quantity: 50Material: steel
Collation Type: AdhesiveCollation Angle: 20 Degrees
Pneumatic Fastener Type: Finishing NailsLength: 1-1/2"
Finish: BrightHead Style: T-Head
Item: Angled Finish NailsCountry of Origin (subject to change): China

Description

Angled Finish Nails, T-Head Head Style, Collation Type Adhesive, Collation Angle 20 Degrees , 16 ga. Gauge, Length 1-1/2 In., Chisel Point Type, Smooth Shank, Steel, Bright Finish, Coil Quantity -, Stick Quantity 50, For Use With Mfr. No. DC618K, Package Quantity 2500

Reviews