SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Angled Finish Nail, 16ga, 2-1/2 In, PK2500

DEWALT| Zoro #: G1540052| Mfr #: DCA16250

$21.89 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: SteelCoil Quantity: -Stick Quantity: 50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1540052 Mfr #: DCA16250
Material: SteelCoil Quantity: -
Stick Quantity: 50Gauge: 16 ga.
For Use With: Mfr. No. DC618KShank: Smooth
Pneumatic Fastener Type: Finishing NailsItem: Angled Finish Nails
Point Type: ChiselHead Style: T-Head
Finish: BrightLength: 2-1/2"
Collation Angle: 20 DegreesCollation Type: Adhesive
Country of Origin (subject to change): China

Description

Angled Finish Nails, T-Head Head Style, Collation Type Adhesive, Collation Angle 20 Degrees , 16 ga. Gauge, Length 2-1/2 In., Chisel Point Type, Smooth Shank, Steel, Bright Finish, Coil Quantity -, Stick Quantity 50, For Use With Mfr. No. DC618K, Package Quantity 2500

Reviews