DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Anti-Vibration Gloves, S, Black/Gray, PR

DEWALT| Zoro #: G0029486| Mfr #: DPG240S

$19.99 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0029486 Mfr #: DPG240S
Palm Material: Leather/Memory Foam PaddingBack Material: Neoprene
Cuff: ShirredKnuckle Padding Material: Neoprene
Palm Construction: LeatherItem: Anti-Vibration Framer Gloves
Closure Type: Hook-and-LoopFinger Style: Three Quarter
Color: Black/GraySize: S
Country of Origin (subject to change): Pakistan

Product Description

&&Glove Sizing Guide|http://image.zorotools.com/zoro_tips/gloves.pdf

Product Reviews