BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Arbor Mount Flap Disc, 7in, 60, Med.

DEWALT| Zoro #: G0821746| Mfr #: DW8329

$8.21 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Arbor Mount Flap DiscDisc Dia.: 7"Mounting Size: 5/8-11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0821746 Mfr #: DW8329
Item: Arbor Mount Flap DiscDisc Dia.: 7"
Mounting Size: 5/8-11Series: High Performance
Backing Material: FiberglassDisc Type: Type 29
Max. RPM: 8700Grade: Medium
Grit: 60Abrasive Material: Zirconia Alumina
Country of Origin (subject to change): Multiple

Description

Arbor Mount Flap Disc, Mounting Hole Size 5/8-11 In., Abrasive Material Zirconia Alumina, Series High Performance, Max. RPM 8700

Reviews