Dewalt
ATOMIC 20V MAX* Brushless Cordless 1-3/4 in. Bandsaw Kit
Mfr # DCS377Q1
Zoro # G7808251
$381.78
16% off
Free Shipping & Returns
$319.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20 V
- Blade Length 27 in
- Tool Weight 6.6 lb
- Includes 14/18 TPI Blade, Blade Tracking Wrench, Kit Bag
Explore More Products
- DEWALT Portable Band Saw, 20V DC, 44 7/8 in Blade Length DCS374P2
- DEWALT Portable Band Saw, 20V DC, 44 7/8 in Blade Length DCS376B/DCB205CK
- DEWALT Portable Band Saw, 20V DC, 32 7/8 in Blade Length DCS371B/ DCB205CK
- DEWALT Cordless Bandsaw Kit w/Storage Box DCS371P1/DWST33090
- DEWALT Portable Band Saw, 20V DC, 44 7/8 in Blade Length DCS374B/DCB204
- DEWALT ATOMIC 20V MAX* Brushless Cordless 1-3/4 in. Compact Bandsaw (Tool Only) DCS377B
- DEWALT Bandsaw, 20V, 1 3/4 in, BONUS BATTERY DCS377B/DCB205CK
- DEWALT Cordless Band Saw Bonus Battery DCS375B/DCB124
- DEWALT CORDLESS BAND SAW W/O BATTERIES DWDCS371B
- BOSCH Cordless Band Saw, 28 7/8" Blade Length GCB18V-2N
- MILWAUKEE TOOL Band Saw Kit, 18V, 44-7/8" L Blade 2729-22, 48-11-1865, 48-39-0630
- Dewalt Portable Band Saws