KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Battery Pack, 12V, 1.7Ah, NiCd

DEWALT| Zoro #: G2430477| Mfr #: DC9071

$70.51 /ea

This item ships free. Details.Standard ground shipping.
Details:
Series: XRP(TM)
Voltage: 12.0
Item: Battery
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2430477 Mfr #: DC9071
Series: XRP(TM)Voltage: 12.0
Item: BatteryFeatures: High Capacity XRP(TM) Battery Has 40% More Run Time Than Standard Batteries
Battery Capacity: 1.7AhCordless Tool Battery Type: NiCd
Country of Origin (subject to change): Japan

Description

The DC9071 12V XRP™ Battery Pack has 40 percent more run-time and powers DEWALTS®line of 12V tools, not including Univolt tools.

  • High capacity XRP™ battery has 40% more run-time than standard NiCAD batteries
  • Powers entire DEWALT® line of 12V tools except Univolt tools allowing users to run multiple tools off of the same battery pack

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews