THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Battery Pack, 18V, 2.0Ah, Li-Ion

DEWALT| Zoro #: G0960696| Mfr #: DC9182

$145.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Battery
Series: XRP(TM)
Cordless Tool Battery Type: Li-Ion
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0960696 Mfr #: DC9182
Item: BatterySeries: XRP(TM)
Cordless Tool Battery Type: Li-IonBattery Capacity: 2.0Ah
Features: XRP(TM) Li-Ion Extended Run Time Battery Provides Long Run Time and Battery Life, Lightweight, No Memory and Virtually No Self Discharge, Requires XRP(TM) Li-Ion Compatible Charger (DC9310, DC9320 or DC9319)Voltage: 18.0
Country of Origin (subject to change): Multiple

Description

Battery, Voltage 18.0, Cordless Tool Battery Type Li-Ion, Battery Capacity 2.0Ah, Series XRP(TM), For Use With DEWALT 18V Cordless Tools, Features XRP(TM) Li-Ion Extended Run Time Battery Provides Long Run Time and Battery Life, Lightweight, No Memory and Virtually No Self Discharge, Requires XRP(TM) Li-Ion Compatible Charger (DC9310, DC9320 or DC9319)

Restrictions and Compliance

*3: Hazardous material

Reviews