Battery Pack, 18V, 2.0Ah, Li-Ion, PK2

DEWALT| Zoro #: G0815184| Mfr #: 7J109

$330.44 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0815184 Mfr #: 7J109
Includes: (2) BatteriesSeries: XRP(TM)
Voltage: 18.0Cordless Tool Battery Type: Li-Ion
Battery Capacity: 2.0AhItem: Battery
Country of Origin (subject to change): China

Product Description

Battery, Voltage 18.0, Cordless Tool Battery Type Li-Ion, Battery Capacity 2.0Ah, Series XRP(TM), For Use With DEWALT 18V Cordless Tools, Includes (2) Batteries, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.