Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

40.0V Li-Ion Battery, 6.0Ah Capacity

  • Zoro #: G0058908
  • Mfr #: DCB406
$249.00
  • Category Type: Battery Pack
  • For Use With: DEWALT 40V MAX Outdoor Power Equipment
  • Voltage: 40V
See full product details
This item ships free.

Dewalt #DCB406 Specifications

  • Zoro #: G0058908
  • Mfr #: DCB406
Category Type: Battery Pack For Use With: DEWALT 40V MAX Outdoor Power Equipment
Voltage: 40V Battery Capacity: 6.0 Ah
Features: 4 Led Fuel Gauge Allows Immediate Feedback On State of Charge, Provides Up to 50% More Capacity Than The 4.0Ah Battery Cordless Tool Battery Type: Li-Ion
Item: Battery Series: 40V MAX(TM)
Charger Input Voltage: 120V AC Included Charger: No
Charger Replacement: DCB115 Includes: (1) Battery
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The 40V MAX* 6.0Ah premium battery provides 240 watt hours of energy (50% more capacity than the 4.0Ah battery) to deliver long runtime. All DEWALT 40V MAX* batteries are compatible with DEWALT 40V MAX* Outdoor Power Equipment.

 

  • Compatible with all DEWALT 40V MAX* Outdoor Power Equipment
  • Premium XR Lithium Ion battery provides up to 50% more capacity than the 4.0Ah battery (DCB404)
  • 3-LED fuel gauge allows immediate feedback on state-of-charge
  • No memory and virtually no self-discharge for maximum productivity and less downtime

Restrictions and Compliance

Hazardous material

Reviews of Dewalt #DCB406