KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Battery Pack, 7.2V, 1.2Ah, NiCd

DEWALT| Zoro #: G0812183| Mfr #: DW9057

$27.48 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: Compact
Voltage: 7.2
Item: Battery
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0812183 Mfr #: DW9057
Series: CompactVoltage: 7.2
Item: BatteryFeatures: 10% Lighter and 15% Smaller than Standard Batteries
Battery Capacity: 1.2AhCordless Tool Battery Type: NiCd
Country of Origin (subject to change): China

Description

The DW9057 7.2V Compact Battery Pack is 10 percent lighter and 15 percent smaller than standard batteries and powers the DEWALT® line of 7.2V tools allowing users to run multiple tools off of the same battery pack.

  • 10% lighter than standard batteries
  • 15% smaller than standard batteries
  • Powers the DEWALT® line of 7.2V tools allowing users to run multiple tools off of the same battery pack

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews