Battery Pack, 9.6V, 1.7Ah, NiCd

DEWALT| Zoro #: G1225883| Mfr #: DW9061

$54.26 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 9.6
Features: High Capacity Battery Has 25% More Run Time than Compact Batteries
Series: XR(TM)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1225883 Mfr #: DW9061
Voltage: 9.6Features: High Capacity Battery Has 25% More Run Time than Compact Batteries
Series: XR(TM)Battery Capacity: 1.7Ah
Item: BatteryCordless Tool Battery Type: NiCd
Country of Origin (subject to change): Japan

Description

The DW9061 9.6V Extended Run-Time Battery has 25 percent more run-time than compact batteries and powers the entire DEWALT® line of 9.6V tools except Univolt tools allowing users to run multiple tools off of the same battery pack.

  • High capacity battery has 25% more run time than compact batteries
  • Powers entire DEWALT® line of 9.6V tools except Univolt tools allowing users to run multiple tools off of the same battery pack

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews