Battery Pack and Charger Kit, 18V, 2.0Ah, Li-Ion

DEWALT| Zoro #: G0758861| Mfr #: DC9182C

$169.56 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage: 18.0
Features: XRP(TM) Li-Ion Extended Run Time Battery Provides Long Run Time and Battery Life, Lightweight, No Memory and Virtually No Self Discharge, Charger (2AEX1) Charges All DEWALT(R) 7.2V to 18V NiCd/NiMH/Li-Ion Batteries
Battery Capacity: 2.0Ah
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0758861 Mfr #: DC9182C
Voltage: 18.0Features: XRP(TM) Li-Ion Extended Run Time Battery Provides Long Run Time and Battery Life, Lightweight, No Memory and Virtually No Self Discharge, Charger (2AEX1) Charges All DEWALT(R) 7.2V to 18V NiCd/NiMH/Li-Ion Batteries
Battery Capacity: 2.0AhGreen Environmental Attribute: Product is Rechargeable
Series: XRP(TM)Includes: Battery (2AEW6 and Charger (2AEX1)
Cordless Tool Battery Type: Li-IonCharger Input Voltage: 120VAC
Country of Origin (subject to change): China

Description

Battery and Charger Kit, Voltage 18.0, Cordless Tool Battery Type Li-Ion, Battery Capacity 2.0Ah, Series XRP(TM), For Use With DEWALT 18V Cordless Tools, Charger Input Voltage 120VAC, Features XRP(TM) Li-Ion Extended Run Time Battery Provides Long Run Time and Battery Life, Lightweight, No Memory and Virtually No Self Discharge, Charger (2AEX1) Charges All DEWALT(R) 7.2V to 18V NiCd/NiMH/Li-Ion Batteries, Includes Battery (G0960696 and Charger (2AEX1)

Restrictions and Compliance

*3: Hazardous material

Reviews