Battery Charger, 28 to 36.0V, Li-Ion

DEWALT| Zoro #: G0862793| Mfr #: DC9000

$104.69 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Battery Capacity: 3.0Ah
Item: Battery Charger
For Use With: DEWALT(R) 28.0 and 36.0V Li-Ion Batteries
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0862793 Mfr #: DC9000
Battery Capacity: 3.0AhItem: Battery Charger
For Use With: DEWALT(R) 28.0 and 36.0V Li-Ion BatteriesNumber of Ports: 1
Charger Input Voltage: 120VACFeatures: 60 min. to Charge, 3-Stage Charging System
Cordless Tool Battery Type: Li-IonCountry of Origin (subject to change): Thailand

Description

The DC9000 36V/28V 1 Hour Charger features the DEWALT® 3-stage charging system, which provides a fast charge and minimal down-time.

  • 1-hour charging provides fast charging for minimum downtime
  • Battery fuel gauge indicates how much charge is in the battery
  • DEWALT® 3-stage charging system provides maximum run-time and extends overall life of the battery
  • Cord wrap provides improved cord storage

Reviews