Battery Charger, NiCd, NiMH, Li-Ion

DEWALT| Zoro #: G2243367| Mfr #: DC9310

$87.13 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: 60 min. to Charge, 3-Stage Charging System
Number of Ports: 1
For Use With: DEWALT(R) 7.2 to 18.0V NiCd and Li-Ion Batteries
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2243367 Mfr #: DC9310
Features: 60 min. to Charge, 3-Stage Charging SystemNumber of Ports: 1
For Use With: DEWALT(R) 7.2 to 18.0V NiCd and Li-Ion BatteriesCharger Input Voltage: 120VAC
Item: Battery ChargerCordless Tool Battery Type: Li-Ion
Country of Origin (subject to change): China

Description

The DC9310 7.2V-18V NiCd/NiMH/Li-Ion Fast Charger features the DEWALT 3-stage charging system for maximum run-time, quick charging, and a LED indicator to display charging status, when to replace battery pack, and battery temperature.

  • Charges all DEWALT® 7.2V - 18V NiCd/NiMH/Li-Ion batteries (except Univolt batteries) so users need only one charger for multiple cordless products
  • Charges the battery in 1 hour or less thus minimizing downtime
  • The DEWALT® 3-stage charging system provides maximum run-time and extends overall life of the battery
  • Diagnostics with LED indicator communicates battery charge status: charged, charging, power line problem, replace pack, and battery too hot or too cold

Reviews